- 3 V Battery
- 155 mAh Capacity
| Cell Type | Coin |
| Battery Type | Watch |
| Dia. | 20 mm |
| Origin | Watch |
| Voltage | 3 |
| Height [Max] | 2.5 mm |
| Battery Capacity | 155 mAh |
| Weight | 0.01 LB |
| EAN or UPC | 39800088581 |
| Cell Type | Coin |
| Battery Type | Watch |
| Dia. | 20 mm |
| Origin | Watch |
| Voltage | 3 |
| Height [Max] | 2.5 mm |
| Battery Capacity | 155 mAh |
| Weight | 0.01 LB |
| EAN or UPC | 39800088581 |