- 3 V Battery
- 190 mAh Capacity
| Height [Max] | 3.2 mm |
| Voltage | 3 |
| Battery Type | Watch |
| Cell Type | Coin |
| Battery Capacity | 190 mAh |
| Origin | Watch |
| Dia. | 20 mm |
| Weight | 0.04 LB |
| Height [Max] | 3.2 mm |
| Voltage | 3 |
| Battery Type | Watch |
| Cell Type | Coin |
| Battery Capacity | 190 mAh |
| Origin | Watch |
| Dia. | 20 mm |
| Weight | 0.04 LB |