- Triple Beam Handheld Light
- 2AA Batteries
- 93 Lumens
features
- Water-resistant
- Large separate push button switches
- Four light modes (two high/low white, red, green)
- Batteries included
| Battery Size | 2 AA |
| Beam Color | White, Red, & Green |
| Bulb | LED |
| Lumen Output | 93 lm/ft2 |
| Weight | 0.4 LB |
| EAN or UPC | 39800104021 |

