- Photo Batteries
| Origin | Photo |
| Cell Type | 123 |
| Battery Type | Photo |
| Battery Capacity | 1300 |
| Dia. | 17.1 mm |
| Height [Max] | 34.5 mm |
| Voltage | 3 |
| Weight | 0.08 LB |
| EAN or UPC | 39800082725 |
| Origin | Photo |
| Cell Type | 123 |
| Battery Type | Photo |
| Battery Capacity | 1300 |
| Dia. | 17.1 mm |
| Height [Max] | 34.5 mm |
| Voltage | 3 |
| Weight | 0.08 LB |
| EAN or UPC | 39800082725 |