- Photo Batteries
applications
- Predominantly used in film cameras
- Also used in high-end flashlights and several medical devices
features
- Advanced lithium technology for exceptional power
- Stellar product performance
- Operates well in extreme temperatures (-40 °F to 140 °F)
- Estimated shelf life of up to 10 years
| Cell Type | 123 |
| Battery Type | Photo |
| Battery Capacity | 1300 |
| Voltage | 3 |
| Origin | Photo |
| Height [Max] | 34.5 mm |
| Dia. | 17.1 mm |
| Weight | 0.088 LB |

