- Photo Batteries
| Dia. | 15.6 mm |
| Voltage | 3 |
| Battery Capacity | 750 |
| Height [Max] | 27 mm |
| Cell Type | Cylindrical |
| Battery Type | Photo |
| Origin | Photo |
| Weight | 0.03 LB |
| EAN or UPC | 39800075062 |
-
No Air Shipping -
Pre-Packed Quantities



