- Photo Batteries
| Cell Type | Cylindrical |
| Battery Type | Photo |
| Battery Capacity | 1300 |
| Length [Max] | 33.9 mm |
| Height [Max] | 36 mm |
| Voltage | 3 |
| Width [Max] | 19.500 mm |
| Origin | Photo |
| Weight | 0.1 LB |
| EAN or UPC | 39800039828 |
-
Pre-Packed Quantities -
No Air Shipping



