- Photo Batteries
| Cell Type | Cylindrical |
| Height [Max] | 45 mm |
| Voltage | 6 |
| Origin | Photo |
| Battery Capacity | 1300 |
| Battery Type | Photo |
| Length [Max] | 34 mm |
| Weight | 0.1 LB |
| EAN or UPC | 39800020918 |
-
Pre-Packed Quantities -
No Air Shipping



