- Lithium LED Light
- Gunmetal Gray Color
- 65 Lumens
- One AA Battery
- 16 hr Run Time
features
- Rubber grip and sturdy belt clip
- Machined aircraft aluminum casing
- Batteries included
- Waterproof
- Variable brightness and push button switch
| Bulb | LED |
| Beam Color | White |
| Run Time | 16 h |
| Beam Type | Adjustable |
| Battery Type | Lithium |
| Lumen Output | 65 lm/ft2 |
| Battery Size | AA |
| Color | Gun Metal Gray |
| Length | 4.330 in |
| Weight | 0.35 LB |
-
No Air Shipping


