- Lithium LED Light
- Gunmetal Gray Color
- 110 Lumens
- Two AA Batteries
- 24 hr Run Time
features
- Waterproof
- Variable brightness and push button switch
- Rubber grip and sturdy belt clip
- Machined aircraft aluminum casing
- Batteries included
| Bulb | LED |
| Battery Size | 2 AA |
| Lumen Output | 110 lm/ft2 |
| Run Time | 24 h |
| Beam Color | White |
| Beam Type | Adjustable |
| Color | Gun Metal Gray |
| Battery Type | Lithium |
| Length | 6.280 in |
| Weight | 0.45 LB |
-
No Air Shipping


