- 9 V
- 625 mAh Capacity
- 12 per Pack
features
- Designed for long-lasting performance in the widest range of device applications
- Broadest range of primary cell types and package configurations
- 9V have a five-year shelf life and AA/AAA/C/D have a ten-year shelf life
- No added mercury
- An environmentally responsible battery that can be disposed of with regular trash
- Does not contain any ozone-depleting substances
| Cell Type | 9V |
| Height [Max] | 48.500 mm |
| Terminal | Min. Snap |
| Origin | Industrial Alkaline |
| Length [Max] | 26.500 mm |
| Battery Type | Industrial Alkaline |
| Voltage | 9 |
| Width [Max] | 17.5 mm |
| Battery Capacity | 625 mAh |
| Weight | 1.2000000000000002 LB |
| EAN or UPC | 39800019127 |
-
Pre-Packed Quantities


