- Zma Alkaline Battery, Size-LTN
features
- Designed for long-lasting performance in the widest range of device applications
- Broadest range of primary cell types and package configurations
- 6V/9V have a five-year shelf life and AA/AAA/C/D have a ten-year shelf life
- No added mercury
- An environmentally responsible battery that can be disposed of with regular trash
- Does not contain any ozone-depleting substances
| Width [Max] | 66.7 mm |
| Length [Max] | 66.700 mm |
| Battery Type | Industrial Alkaline |
| Voltage | 6 |
| Origin | Industrial Alkaline |
| Battery Capacity | 26,000 |
| Terminal | Coil Spring |
| Height [Max] | 115.000 mm |
| Cell Type | 6V |
| Weight | 1.48 LB |
| EAN or UPC | 39800055439 |

