- Ignitor Battery
features
- Designed for long-lasting performance in the widest range of device applications
- Broadest range of primary cell types and package configurations
- Seven-year life
- No added mercury
- An environmentally responsible battery that can be disposed of with regular trash
| Voltage | 1.5 |
| Height [Max] | 170 mm |
| Cell Type | Cylindrical |
| Battery Capacity | 52,000 |
| Origin | Industrial Alkaline |
| Dia. | 66.7 mm |
| Battery Type | Industrial Alkaline |
| Weight | 1.25 LB |

