- C Cell Size
- 1.5 Volts
- 12 per Pack
features
- Designed for long-lasting performance in the widest range of device applications
- Broadest range of primary cell types and package configurations
- 9V have a five-year shelf life and AA/AAA/C/D have a ten-year shelf life
- No added mercury
- An environmentally responsible battery that can be disposed of with regular trash
- Does not contain any ozone-depleting substances
| Height [Max] | 50.000 mm |
| Battery Capacity | 8350 mAh |
| Origin | Industrial Alkaline |
| Dia. | 26.2000 mm |
| Battery Type | Industrial Alkaline |
| Cell Type | C |
| Voltage | 1.5 |
| Terminal | Flat |
| Weight | 1.2000000000000002 LB |
| EAN or UPC | 39800019219 |
-
Pre-Packed Quantities


