- D Cell Size
- 1.5 Volts
- 12 per Pack
features
- Designed for long-lasting performance in the widest range of device applications
- Broadest range of primary cell types and package configurations
- 9V have a five-year shelf life and AA/AAA/C/D have a ten-year shelf life
- No added mercury
- An environmentally responsible battery that can be disposed of with regular trash
- Does not contain any ozone-depleting substances
| Voltage | 1.5 |
| Battery Capacity | 18,000 |
| Origin | Industrial Alkaline |
| Cell Type | D |
| Terminal | Flat |
| Battery Type | Industrial Alkaline |
| Height [Max] | 61.100 mm |
| Dia. | 34.2000 mm |
| Weight | 3.6719999999999997 LB |
| EAN or UPC | 39800019226 |
-
Pre-Packed Quantities


