- Equipped w/3 AAA Batteries
- 3 Bright LED Bulbs
- Shatterproof Lens
- Headlight Swivels
- Adjustable Headband
description
- High tech LED headlight for hands-free performance.
applications
- For work that requires both hands
features
- Runs 50 hours between battery charges
- Operates in two modes - flood and night vision
- Multiple-position push-button switch
- LEDs never need replacing
- Uses premium Nichia® LED technology
- Can be comfortably worn around the head for long periods of time
| Run Time [Min] | 50 h |
| Beam Color | Red & White |
| Run Time [Max] | 150 h |
| Bulb | 3 Bright LED |
| Battery Size | 3 AAA |
| Lumen Output | 28 lm/m2 |
| Weight | 2.1 LB |

