- Triple Beam Headlight
- 3 AAA Batteries
- 90 Lumens
features
- Water-resistant
- Large separate push button switches
- Swivel adjust with ratchet positioning for aim
- Light is removable from headband
- Batteries included
| Bulb | LED |
| Lumen Output | 90 lm/ft2 |
| Beam Color | White, Red, & Green |
| Battery Size | 3 AAA |
| Weight | 0.4 LB |
| EAN or UPC | 39800104014 |

