- Head Light
- LED Bulb
| Type | Head Light |
| Lumen Output | 315 lm |
| Bulb | LED |
| Power Source | AAA Batteries x 3 |
| Weight | 0.3 LB |
| EAN or UPC | 39800125606 |
| Type | Head Light |
| Lumen Output | 315 lm |
| Bulb | LED |
| Power Source | AAA Batteries x 3 |
| Weight | 0.3 LB |
| EAN or UPC | 39800125606 |