- Equipped w/3 AAA Batteries
- 6 LED Bulbs
- Length 72.39 cm
- Height 39.37 cm
- Width 90.7 cm
features
- Water-resistant
- Mounts securely on hard hats
- Headbands include grips with pencil holders
- Swivel adjust with ratchet positioning for aim
- Batteries included
| Bulb | 6 LED |
| Lumen Output | 80 lm/ft2 |
| Battery Size | 3 AAA |
| Battery Case | 72.39 cm x 39.37 cm x 90.7 cm |
| Run Time | 19 h |
| Weight | 0.372 LB |
| EAN or UPC | 39800022219 |

