- Requires Four AA Batteries (Included)
- Swivel Head Rotates Bright Krypton Beam Over 180°
- Ergonomically Designed Handle and Trigger Switch Fit Comfortably in Hand
features
- Unique swivel head design rotates bright Krypton beam over 180°
- Ergonomically designed handle and trigger switch fit comfortably in hand
- Rubber grip, lens ring and base increase durability
includes
- Lifetime warranty
| Battery Size | 4 AA |
| Bulb | KPR102 |
| Weight | 0.875 LB |

