- Industrial Mid-range 2 AA LED Flashlight
- Nine hr Run Time
- 13 Lumens
- Alkaline Batteries
- Rubbed, Ribbed Grip and Non-roll foot
| Beam Color | White |
| Color | Yellow/Black |
| Lumen Output | 13 lm/ft2 |
| Bulb | 2 LED |
| Battery Size | 2 AA |
| Type | Industrial |
| Battery Type | Alkaline |
| Run Time | 9 h |
| Weight | 0.266 LB |

