- Industrial Mid-range 4 D LED Flashlight
- 40 hr Run Time
- 35 Lumens
- Alkaline Batteries
- Rubbed, Ribbed Grip and Non-roll foot
features
- Built in hanger hook on tail and woven lanyard
- Waterproof
- Ribbed grip and non-roll foot
- Rugged construction – survives a 7' drop
- Batteries included
| Battery Size | 2 D |
| Run Time | 40 h |
| Battery Type | Alkaline |
| Beam Color | White |
| Type | Industrial |
| Color | Yellow/Black |
| Bulb | 2 LED |
| Lumen Output | 35 lm/ft2 |
| Weight | 0.5 LB |

