- Industrial 2AA Rubber Light
- 2AA Batteries
- 22 Lumens
features
- Water-resistant
- Built-in stand for hands-free use
- Non-slip handle
- Large push button switch
- Batteries included
| Run Time | 16 h |
| Battery Size | 2 AA |
| Lumen Output | 22 lm/ft2 |
| Weight | 0.5 LB |
| EAN or UPC | 39800101761 |

