- Energizer® Ultimate Lithium™ 9V Battery
- 12 per Pack
features
- Best for: Everyday and High-tech electronics
- Available in: AA Ultimate, AAA Ultimate,9V Ultimate
- 100% Leak Proof
| Cell Type | 9V |
| Battery Type | Lithium |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 140 °F |
| Weight | 1.2000000000000002 LB |
| EAN or UPC | 39800127044 |

