- AA Cell Type
- 1.5 Volts
- Operates Well in Extreme Temperatures -40 °F to +140 °F
- AA Lithium
- 2- Pack
applications
- Digital cameras
- 35 mm cameras
- APS cameras
- Photo flashes
- High tech devices
- Test instrumentation
features
- Stellar product performance across all key lithium types, with service superior or equal to other competitive offerings in the market
- Operates well in extreme temperatures (-40 °F to 140 °F)
- Weighs less than alkaline batteries
- ideal for travel and portability
- Estimated shelf life of up to 20 years
- Lasts seven times longer in high drain devices
| Cell Type | AA |
| Dia. [Max] | 14.5 mm |
| Battery Capacity | 2,900 mAh |
| Voltage | 1.5 |
| Height [Max] | 50.5 mm |
| Battery Type | Photo |
| Origin | Photo |
| Weight | 0.086 LB |
| EAN or UPC | 39800034083 |
-
Pre-Packed Quantities -
No Air Shipping



