- AA Batery: Lithium
- Blister Pack of 8
applications
- Digital cameras
- 35 mm cameras
- APS cameras
- Photo flashes
- High tech devices
- Test instrumentation
features
- ideal for travel and portability
- Does not contain any ozone-depleting substances
- Superior leakage resistance compared to other primary battery types
- Weighs less than alkaline batteries
- Good service maintenance after high temperature storage
- Higher operating voltage and flatter discharge curve than other primary battery types
- Lasts eight times longer in high drain devices
- No added mercury, cadmium or lead
- Operates well in extreme temperatures (-40 °F to 140 °F)
- Estimated shelf life of up to 20 years
- Stellar product performance across all key lithium types, with service superior or equal to other competitive offerings in the market
- Direct compatibility – can be used in any application using primary 1.5 V battery types AA and AAA
| Voltage | 1.5 |
| Origin | Lithium |
| Cell Type | AA |
| Battery Type | Lithium |
| Weight | 0.286 LB |
| EAN or UPC | 39800062888 |

