- Energizer® Ultimate Lithium™ AA Battery
- 1 Pack of 4
features
- Best for: Everyday and High-tech electronics
- Available in: AA Ultimate, AAA Ultimate,9V Ultimate
- 100% Leak Proof
| Temperature Range [Min] | -40 °F |
| Battery Type | Lithium |
| Temperature Range [Max] | 140 °F |
| Voltage Rating | 1.5 V |
| Cell Type | AA |
| Weight | 0.15 LB |
| EAN or UPC | 39800035066 |

