- Energizer® Ultimate Lithium™ AAA Batter (1 Pack of 4)
features
- Best for: Everyday and High-tech electronics
- Available in: AA Ultimate, AAA Ultimate,9V Ultimate
- 100% Leak Proof
| Cell Type | AAA |
| Temperature Range [Max] | 140 °F |
| Battery Type | Lithium |
| Temperature Range [Min] | -40 °F |
| Weight | 0.086 LB |
| EAN or UPC | 39800079336 |

