- Intrinsically Safe
- Uses two "AA" batteries
- Three LEDs
- Radiates 18 Lumens
- Orange Case
features
- Waterproof
- Push-button switch
- Internationally approved safety orange color
- Batteries included
compliances
- 0
| Lumen Output | 18 lm/ft2 |
| Length | 5.970 in |
| Bulb | 3 LED |
| Battery Size | 2 AA |
| Run Time | 9 h |
| Dia. | 1.6 in |
| Weight | 0.22 LB |
| EAN or UPC | 39800030023 |

