- Intrinsically Safe
- Uses two "D" batteries
- One LED
- Radiates 28 Lumens
- Approved by global safety agencies
features
- Waterproof
- Push-button switch
- Internationally approved safety orange color
- Batteries included
compliances
- 0
| Battery Size | 2 D |
| Dia. | 2.55 in |
| Run Time | 70 h |
| Bulb | 1 LED |
| Length | 7.930 in |
| Lumen Output | 28 lm/ft2 |
| Weight | 0.49 LB |
| EAN or UPC | 39800029997 |

