- Intrinsically Safe Headlight
- 3 AA Batteries, Included
- 15 h Run Time
- 66 Lumens
features
- Water-resistant
- Four light modes (two high/low white, red, green)
- Flip-up diffuser lens on headlight
- Swivel adjustment
- Batteries included
compliances
- 0
| Lumen Output | 66 lm/ft2 |
| Bulb | LED |
| Run Time | 15 h |
| Battery Size | 3 AA |
| Weight | 0.485 LB |
| EAN or UPC | 39800071538 |

