- 4 pack
- Size AA
- Nickel Metal Hydride Round Cell Battery
- The Longest Lasting Rechargeable Battery On the Retail Market Today
- Recharges Hundreds of Times
description
- Energizer® Rechargeable™ Ni-MH round cell batteries utilize the leading edge technology specifically designed for today's high tech, high drain devices.
applications
- High tech, high drain devices
- Personal digital assistants (PDA)
- Games
- Portable CD players
- Digital cameras
- Palmtop computers
features
- No need to fully drain battery before charging
- High performance and continuous power
- Less waste
- Reduced enviromental concerns compared to NiCd
- Cutting edge chemistry and technology
- Reusable and renewable
- Recharge hundreds of times to full power at any time
| Battery Capacity | 1,700 |
| Origin | Rechargeable |
| Cell Type | AA |
| Voltage | 1.2 |
| Battery Type | Rechargeable |
| Height [Max] | 50.5 mm |
| Dia. [Max] | 14.5 mm |
| Weight | 0.3 LB |
| EAN or UPC | 39800016362 |
-
Eco-Friendly -
Pre-Packed Quantities



