- Quad A LED Penlight
- 3 AAAA Batteries (Included)
- 10 Lumen Output
| Battery Size | 2 AAA |
| Run Time | 100 h |
| Lumen Output | 14 lm/ft2 |
| Bulb | LED |
| Type | Pen Light |
| Weight | 0.11 LB |
| EAN or UPC | 39800017260 |
| Battery Size | 2 AAA |
| Run Time | 100 h |
| Lumen Output | 14 lm/ft2 |
| Bulb | LED |
| Type | Pen Light |
| Weight | 0.11 LB |
| EAN or UPC | 39800017260 |