- Quad A LED Penlight
- 3 AAAA Batteries (Included)
- 10 Lumen Output
features
- Water-resistant
- Push button/twist switch
- Durable non-conductive e-glass case
- Focusing lens projects precise spot
- Batteries included
| Lumen Output | 10 lm/ft2 |
| Color | Black |
| Run Time | 23 h |
| Bulb | LED |
| Battery Size | 3 AAAA |
| Weight | 0.09 LB |
| EAN or UPC | 39800070135 |

