- Hard Case Professional LED Flashlight
- (2) AA Batteries Included
features
- Swivel adjustment and four light modes (white, two red, green) on TUFSW21PH
- Flip-up diffuser lens on headlight
- All models are water-resistant
- Rugged construction and shatterproof lens
- Batteries included
- Impact-resistant
- Survives rugged weather on the job
| Bulb | 3 LED |
| Battery Size | 2 AA |
| Lumen Output | 120 lm/ft2 |
| Length | 6.760 in |
| Color | Black/Gray |
| Type | Handheld |
| Run Time | 20 h |
| Weight | 0.403 LB |
| EAN or UPC | 39800018540 |

