- 2 D Cell Batteries (Included)
- 3 Watt LED Bulb
- Impact resistant ABS Case
- Professional Series Flashlight
applications
- Suitable for use in a wide range of applications
features
- Swivel adjustment and four light modes (white, two red, green) on TUFSW21PH
- Flip-up diffuser lens on headlight
- All models are water-resistant
- Rugged construction and shatterproof lens
- Batteries included
- Impact-resistant
- Survives rugged weather on the job
includes
- Batteries
| Battery Size | 2 D |
| Bulb | 1 LED |
| No. of Batteries | 2 |
| Lumen Output | 80 lm/ft2 |
| Weight | 2.18 LB |

