- Hard Case Professional Grade
- Uses four "AA" batteries
- Length 10.26 cm
- Width 3.31 cm
- Swivel Head
applications
- Suitable for use in a wide range of applications
features
- Swivel adjustment and four light modes (white, two red, green) on TUFSW21PH
- Flip-up diffuser lens on headlight
- All models are water-resistant
- Rugged construction and shatterproof lens
- Batteries included
- Impact-resistant
- Survives rugged weather on the job
includes
- Batteries
| Bulb | 4 LED |
| Lumen Output | 24 lm/ft2 |
| Battery Size | 4 AA |
| Battery Case | 10.26 cm x 3.31 cm |
| Weight | 1.61 LB |

