- 4 AA Cell Batteries (Included)
- 4 LED Bulbs
- 24 Lumens Output
- Impact resistant ABS Case
- Professional Series Flashlight
features
- Swivel adjustment and four light modes (white, two red, green) on TUFSW21PH
- Flip-up diffuser lens on headlight
- All models are water-resistant
- Rugged construction and shatterproof lens
- Batteries included
- Impact-resistant
- Survives rugged weather on the job
| Battery Size | 4 AA |
| Run Time | 23 h |
| Lumen Output | 35 lm/ft2 |
| Bulb | 4 LED |
| Color | Black/Gray |
| Type | Handheld |
| Weight | 1.25 LB |
| EAN or UPC | 39800022783 |

