Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Hard Case Professional™ Series Flashlight

TUF4DPE

Hard Case Professional™ Series Flashlight
Item #101385599
  • 4 D Cell Batteries (Included)
  • LED Bulb
  • 100 Lumens output
  • Impact resistant ABS and Metal Body
  • Professional Series Flashlight
Hard Case Professional™ Series Flashlight
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 D Cell Batteries (Included)
  • LED Bulb
  • 100 Lumens output
  • Impact resistant ABS and Metal Body
  • Professional Series Flashlight

applications

  • Suitable for use in a wide range of applications

features

  • Swivel adjustment and four light modes (white, two red, green) on TUFSW21PH
  • Flip-up diffuser lens on headlight
  • All models are water-resistant
  • Rugged construction and shatterproof lens
  • Batteries included
  • Impact-resistant
  • Survives rugged weather on the job

includes

  • Batteries
Battery Size 4 D
Bulb 1 LED
Lumen Output 100 lm/ft2
Weight 6.47 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison