- 3 AA Batteries (Included)
- LED Bulb
- 160 Lumen Headlamp
features
- Swivel adjustment and four light modes (white, two red, green) on TUFSW21PH
- Flip-up diffuser lens on headlight
- Impact-resistant
- Survives rugged weather on the job
- All models are water-resistant
- Rugged construction and shatterproof lens
- Batteries included
| Bulb | 1 LED |
| Battery Size | 3 AA |
| Type | Head Light |
| Battery Case | 3" x 2.75" x 1.13" |
| Run Time | 14 h |
| Lumen Output | 160 lm/ft2 |
| Manufacturer Name | ENERGIZER BATTERY |
| Weight | 0.617 LB |
| EAN or UPC | 39800040237 |

