- 2 AAA Batteries (Included)
- LED Bulb
- 75 Lumen Flashlight
features
- Swivel adjustment and four light modes (white, two red, green) on TUFSW21PH
- Flip-up diffuser lens on headlight
- All models are water-resistant
- Rugged construction and shatterproof lens
- Batteries included
- Impact-resistant
- Survives rugged weather on the job
| Lumen Output | 75 lm/ft2 |
| Battery Size | 2 AAA |
| Bulb | 1 LED |
| Type | Inspection Light |
| Battery Case | .94" x 5.88" |
| Weight | 0.41 LB |
| EAN or UPC | 39800040220 |

