- 2 AA Batteries (Included)
- LED Bulb
- 95 Lumen Swivel Head Flashlight
features
- Swivel adjustment and four light modes (white, two red, green) on TUFSW21PH
- Flip-up diffuser lens on headlight
- All models are water-resistant
- Rugged construction and shatterproof lens
- Batteries included
- Impact-resistant
- Survives rugged weather on the job
| Lumen Output | 95 lm/ft2 |
| Run Time | 4 h |
| Battery Case | 2.25" x 2.25" x 7.50" |
| Type | Swivel Head |
| Manufacturer Name | ENERGIZER BATTERY |
| Battery Size | 2 AA |
| Bulb | 1 LED |
| Weight | 0.75 LB |
| EAN or UPC | 39800040190 |

