- 127 in³ Reservoir
- 20-125 psi Air Supply Required
- 12.33" Length
- 6.49" Width
- 7.88" Height
description
- High-efficiency cast aluminum air motor for increased productivity.
features
- Fully serviceable air motor assembly
- Reinforced heavy-duty reservoir for applications in tough environments
- Only 76 dBA with low air consumption of 12 scfm
- Operating air pressure of 40 to 125 psi enables pump to start at extremely low pressure
- Internal pressure relief valve provides overload protection
- Easily operated by hand or by foot
- Port: 1/4-18 NPTF
| Height | 7.880 in |
| Length | 12.330 in |
| Operating Pressure [Max] | 10000 psi |
| Port | 3/8 in, 1/4 in |
| Port Type | NPTF |
| Maximum Operating Pressure | 10000 psi |
| Reservoir Material | N/A |
| Reservoir Usable | 127 in3 |
| Reservoir Capacity | 127 in3 |
| Air Supply Required | 20 to 125 psi |
| Weight | 32.2 LB |

