- 10000 psi Maximum Operating Pressure
features
- Large release knob for improved control of pressure release
| Stages | 1 |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Width | 12.38 |
| Height | 4.5 in |
| Cylinder Compatibility | Single-Acting |
| Oil Capacity | 45 in3 |
| Reservoir Capacity | 45 in3, 737 cm3 |
| Length | 10.5 in |
| Volume Per Stroke (2nd Stage) | 0.152 in3 |
| Weight | 22.0 LB |
| EAN or UPC | 662005107759 |

