- 40000 psi Maximum Operating Pressure
features
- Large release knob for improved control of pressure release
| Stages | 1 |
| Oil Capacity | 45 in3 |
| Operating Pressure [Max] | 40000 psi, 2800 bar |
| Height | 4 1/2 in |
| Reservoir Capacity | 45 in3, 737 cm3 |
| Cylinder Compatibility | Single-Acting |
| Length | 10 1/2 in |
| Volume Per Stroke (2nd Stage) | 0.038 in3 |
| Weight | 21.0 LB |
| EAN or UPC | 662005107803 |

