- 2M ATEX HOSE ASSEMBLY
| O.D. | 13.4 mm |
| Burst Pressure | 41760 psi, 2923 bar |
| Hose Length | 2 m, 6.56 ft |
| Operating Temperature [Min] | -40° F |
| Weight | 0.0 LB |
| EAN or UPC | 662005399802 |
| O.D. | 13.4 mm |
| Burst Pressure | 41760 psi, 2923 bar |
| Hose Length | 2 m, 6.56 ft |
| Operating Temperature [Min] | -40° F |
| Weight | 0.0 LB |
| EAN or UPC | 662005399802 |