- 4M ATEX HOSE ASSEMBLY
| Hose Length | 4 m, 13.12 ft |
| Operating Temperature [Min] | -40° F |
| O.D. | 13.4 mm |
| Burst Pressure | 41760 psi, 2923 bar |
| Weight | 4.5 LB |
| EAN or UPC | 662005399819 |
| Hose Length | 4 m, 13.12 ft |
| Operating Temperature [Min] | -40° F |
| O.D. | 13.4 mm |
| Burst Pressure | 41760 psi, 2923 bar |
| Weight | 4.5 LB |
| EAN or UPC | 662005399819 |