- 4E - Hoses
| O.D. | 13.4 mm |
| Hose Length | 6 m, 19.68 ft |
| Operating Temperature [Min] | -40° F |
| Burst Pressure | 41760 psi, 2923 bar |
| Weight | 0.0 KG |
| O.D. | 13.4 mm |
| Hose Length | 6 m, 19.68 ft |
| Operating Temperature [Min] | -40° F |
| Burst Pressure | 41760 psi, 2923 bar |
| Weight | 0.0 KG |