Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Hydraulic Machine Lift

20H236

Hydraulic Machine Lift
Item #100190046
  • 20 ton Capacity
  • 6.18" Stroke
Hydraulic Machine Lift
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20 ton Capacity
  • 6.18" Stroke

applications

  • For lifting heavy equipment with minimum available access

features

  • Remote operation of hydraulic pump enhances safety
  • Two extendable support feet provide extra stability
Body Height 12.4 in
Capacity 20 ton
Stroke 6.18 in
Weight 140.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison