- Control Manifold
- 5 Ports
- 3/8 NPT Ports
- 7.1 mm Thru Mounting Holes (2)
features
- Designed for multiple hydraulic line connections at one central location
- Directing hydraulic oil to or from a pressure source
| No. of NPTF Ports | 6 |
| Length | 2 in |
| Thickness | 1.63 in |
| Port (Numeric) | 3/8 in |
| Mounting Hole Size | 1/4 in |
| No. of Mounting Holes | 2 |
| Weight | 1.7 LB |

